KB4820-3-P Unit Heater, 480V/20kW

Item #: 0452644

Cat #: KB4820-3-P

UPC: 093319134160

Company wide:
0 in stock
Documents & Guides
KB Platinum Series Electronic Unit Heater 480V, 20 kW, 68.3 BTUH, 3 Phase, 24.1 Amps, Color: Black, Includes Single Bracket

Overview

KB Platinum Series Electronic Unit Heater 480V, 20 kW, 68.3 BTUH, 3 Phase, 24.1 Amps, Color: Black, Includes Single Bracket

King’s KB Platinum series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for accuracy and remote control for simple operation. With integrated summer fan only and thermostat timer mode, the KB Platinum has you covered. Designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB Platinum unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation. Energy-Saving Electronic Temperature Controller. Remote Control Included & Wall Holder. Summer Fan Only & Timer Modes. Adjustable Louvers to Direct Air. Built-In Fan Delay To Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection®. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included. Proudly made in the USA. 5-year warranty.

Also known as: 093319134160, KB4820-3-P, KNGKB48203P

Specifications

Phase: 3, 1
Volts AC: 480
Color: Black
Wattage: 20 kW
Phase: 3, 1
Color: Black
Volts AC: 480
Wattage: 20 kW