250VA, MTE Series CPT

Item #: 0452596

Cat #: CE0250E2ACE

UPC: 786680041402

Company wide:
0 in stock
Documents & Guides
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Industrial Control Transformer, CE Marked IP00, Encapsulated.

Overview

250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Industrial Control Transformer, CE Marked IP00, Encapsulated.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals, Non-short circuit-proof


Also known as: 786680041402, CE0250E2ACE, CUTCE0250E2ACE

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 110/115/120
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 250
Secondary Voltage: 110/115/120
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460