
4-1/2" - 5" Paddle Switch Grinder With No Lock-On
Item #: 0452535
Cat #: DWE43114N
UPC: 885911471541
Company wide:
0
in stock
Documents & Guides
4-1/2" - 5" Paddle Switch Grinder With No Lock On, 13 Amp, 1700 Watt, 2.3 Horsepower, Maximum Speed: 11000 RPM, Spindle Thread: 5/8"-11, Switch Type: Paddle. Includes: Grinder, Side Handle, Inner And Outer Flange, 5" Type 27 Guard
Overview
4-1/2" - 5" Paddle Switch Grinder With No Lock On, 13 Amp, 1700 Watt, 2.3 Horsepower, Maximum Speed: 11000 RPM, Spindle Thread: 5/8"-11, Switch Type: Paddle. Includes: Grinder, Side Handle, Inner And Outer Flange, 5" Type 27 Guard
The DWE43114N 4-1/2 In.(115 mm) / 5 In.(125 mm) high performance cut-off/grinder with e-clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off®advanced overload protection.
Also known as: 885911471541, DWE43114N, DEWDWE43114N
Specifications
| Amps: | 13 |
| Diameter: | 5 in, 4 1/2 in |
| Wattage: | 17 kW |
| Horsepower: | 2.300 |
| Amps: | 13 |
| Wattage: | 17 kW |
| Diameter: | 5 in, 4 1/2 in |
| Horsepower: | 2.300 |