Square Body, Fuse-Link, High Speed, 1000A, 690VAC, Size 2, 61 x 77 x 135 mm, aR, IEC, UL, Single Ind

Item #: 0452531

Cat #: 170M5766

UPC: 051712815208

$ 1073.16 EA
Company wide:
0 in stock
Documents & Guides
Square Body, Fuse-Link, High Speed, 1000 Amp, 690 Volt AC, Size 2, 61 x 77 x 135 mm, aR, IEC, UL, Single Indicator

Overview

Square Body, Fuse-Link, High Speed, 1000 Amp, 690 Volt AC, Size 2, 61 x 77 x 135 mm, aR, IEC, UL, Single Indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712815208, 170M5766, BUS170M5766

Specifications

Volts AC: 690
Type: Square Body, Fuse Link
Amps: 1000
Interrupt Rating DC: 200
Volts AC: 690
Amps: 1000
Type: Square Body, Fuse Link
Interrupt Rating DC: 200