General Purpose Duct Tape, 2" x 52 Yd, Gray

Item #: 0452434

Cat #: 2000-2X50YD

UPC: 054007434030

$ 13.42 EA
Company wide:
4 in stock
General Purpose Duct Tape, Pipe Wrap, Size: 2 Inch Width, 50 yds. Length. Thickness: 6 mils. Backing: Waterproof, Polyvinyl Chloride (PVC). Adhesive: Rubber. Color: Gray.

Overview

General Purpose Duct Tape, Pipe Wrap, Size: 2 Inch Width, 50 yds. Length. Thickness: 6 mils. Backing: Waterproof, Polyvinyl Chloride (PVC). Adhesive: Rubber. Color: Gray.

Scotch® 2000 Electrician’s Duct Tape is a 6-mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications. Scotch® 2000 Electrician’s Duct Tape is a 6-mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications.

Also known as: 054007434030, 2000-2X50YD, MMM2000

Specifications

Width: 2 in
Length: 150 ft
Color: Gray
Material: PVC
Width: 2 in
Color: Gray
Length: 150 ft
Material: PVC