Rigid Compression Coupling, 2" Diameter, Raintight, Steel

Item #: 0452369

Cat #: NT2765RT

UPC: 662364039302

$ 113.46 EA
Company wide:
52 in stock
Documents & Guides
Rigid Compression Coupling, 2 Inch Diameter, Raintight, Steel With Zinc Chromate Finish, For Use With Rigid/IMC Conduit

Overview

Rigid Compression Coupling, 2 Inch Diameter, Raintight, Steel With Zinc Chromate Finish, For Use With Rigid/IMC Conduit

Our NT – RT Series and ERC- RT Series are compression-type fittings designed to join unthreaded steel rigid conduit to a box or enclosure in locations, such as parking garages, loading docks, warehouses, and transit facilities, allowing electricians to save time when installing threadless, rigid conduit in a wet location.

Also known as: 662364039302, NT2765RT, AMFNT2765RT

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 2 in
Insulation: Non-Insulated