Rigid Compression Connector, 2" Diameter, Raintight, Steel/Zinc Finish

Item #: 0452368

Cat #: NT2755RT

UPC: 662364038305

$ 74.62 EA
Company wide:
30 in stock
Documents & Guides
Rigid Compression Connector, 2 Inch Diameter, Raintight, Steel With Zinc Chromate Finish, Approved for Rigid and EMT

Overview

Rigid Compression Connector, 2 Inch Diameter, Raintight, Steel With Zinc Chromate Finish, Approved for Rigid and EMT

American Fitting's compression connectors are twice the Strength and Durability with a fraction of the weight and size of malleable iron.

Also known as: 662364038305, NT2755RT, AMFNT2755RT

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 2 in
Insulation: Non-Insulated