Angled Trough, NEMA 1, 8" x 8" x 72"

Item #: 0452358

Cat #: AT8872

UPC: 783510356026

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 72 Inch, Conduit Size: 2 Inch, Cover Screws: 6.

Overview

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 72 Inch, Conduit Size: 2 Inch, Cover Screws: 6.

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 72 Inch, Conduit Size: 2 Inch, Cover Screws: 6.

Also known as: 783510356026, AT8872, HOFAT8872

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Length: 72 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel