Angled Trough, NEMA 1, 8" x 8" x 60"

Item #: 0452356

Cat #: AT8860

UPC: 783510355982

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 60 Inch, Conduit Size: 2 Inch, Cover Screws: 5.

Overview

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 60 Inch, Conduit Size: 2 Inch, Cover Screws: 5.

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 60 Inch, Conduit Size: 2 Inch, Cover Screws: 5.

Also known as: 783510355982, AT8860, HOFAT8860

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel