Angled Trough, NEMA 1, 8" x 8" x 36"

Item #: 0452353

Cat #: AT8836

UPC: 783510355968

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 36 Inch, Conduit Size: 2 Inch, Cover Screws: 3.

Overview

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 36 Inch, Conduit Size: 2 Inch, Cover Screws: 3.

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 36 Inch, Conduit Size: 2 Inch, Cover Screws: 3.

Also known as: 783510355968, AT8836, HOFAT8836

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 8 in
Width: 8 in
Material: Steel