Angled Trough, NEMA 1, 8" x 8" x 24"

Item #: 0452352

Cat #: AT8824

UPC: 783510355951

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 24 Inch, Conduit Size: 2 Inch, Cover Screws: 2.

Overview

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 24 Inch, Conduit Size: 2 Inch, Cover Screws: 2.

The new HOFFMAN HOFAT8824 angled Trough cuts total installation time by 80%. It eliminates the need for costly 90-degree conduit bends and offers flexibility for wire distribution, making it a time and cost saving solution for contractors. The unique design allows conduit runs through the front of the enclosure, and can be mounted in any corner.

Also known as: 783510355951, AT8824, HOFAT8824

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel