Angled Trough, NEMA 1, 6" x 6" x 72"

Item #: 0452351

Cat #: AT6672

UPC: 783510355944

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 72 Inch, Conduit Size: 1.25 Inch, Cover Screws: 6.

Overview

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 72 Inch, Conduit Size: 1.25 Inch, Cover Screws: 6.

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 72 Inch, Conduit Size: 1.25 Inch, Cover Screws: 6.

Also known as: 783510355944, AT6672, HOFAT6672

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Length: 72 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel