Angled Trough, NEMA 1, 6" x 6" x 60"

Item #: 0452349

Cat #: AT6660

UPC: 783510355937

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 60 Inch, Conduit Size: 1.25 Inch, Cover Screws: 5.

Overview

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 60 Inch, Conduit Size: 1.25 Inch, Cover Screws: 5.

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 60 Inch, Conduit Size: 1.25 Inch, Cover Screws: 5.

Also known as: 783510355937, AT6660, HOFAT6660

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Length: 60 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel