Angled Trough, NEMA 1, 6" x 6" x 24"

Item #: 0452342

Cat #: AT6624

UPC: 783510355876

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 24 Inch, Conduit Size: 1.25 Inch, Cover Screws: 2.

Overview

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 24 Inch, Conduit Size: 1.25 Inch, Cover Screws: 2.

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 24 Inch, Conduit Size: 1.25 Inch, Cover Screws: 2.

Also known as: 783510355876, AT6624, HOFAT6624

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel