Angled Trough, NEMA 1, 6" x 6" x 18"

Item #: 0452341

Cat #: AT6618

UPC: 783510355869

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 18 Inch, Conduit Size: 1.25 Inch, Cover Screws: 2.

Overview

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 18 Inch, Conduit Size: 1.25 Inch, Cover Screws: 2.

The new HOFFMAN HOFAT6618 angled Trough cuts total installation time by 80%. It eliminates the need for costly 90-degree conduit bends and offers flexibility for wire distribution, making it a time and cost saving solution for contractors. The unique design allows conduit runs through the front of the enclosure, and can be mounted in any corner.

Also known as: 783510355869, AT6618, HOFAT6618

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 6 in
Height: 6 in
Length: 18 in