Angled Trough, NEMA 1, 6" x 6" x 12"

Item #: 0452339

Cat #: AT6612

UPC: 783510355852

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 12 Inch, Conduit Size: 1.25 Inch, Cover Screws: 1.

Overview

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 12 Inch, Conduit Size: 1.25 Inch, Cover Screws: 1.

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 12 Inch, Conduit Size: 1.25 Inch, Cover Screws: 1.

Also known as: 783510355852, AT6612, HOFAT6612

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Length: 12 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel