Angled Trough, NEMA 1, 12" x 12" x 72"

Item #: 0452338

Cat #: AT121272

UPC: 783510356149

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 72 Inch, Conduit Size: 3 Inch, Cover Screws: 6.

Overview

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 72 Inch, Conduit Size: 3 Inch, Cover Screws: 6.

The new HOFFMAN HOFAT121272 angled Trough cuts total installation time by 80%. It eliminates the need for costly 90-degree conduit bends and offers flexibility for wire distribution, making it a time and cost saving solution for contractors. The unique design allows conduit runs through the front of the enclosure, and can be mounted in any corner.

Also known as: 783510356149, AT121272, HOFAT121272

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 12 in
Width: 12 in
Material: Steel
Length: 72 in
IP/NEMA Rating: NEMA 1