Angled Trough, NEMA 1, 12" x 12" x 60"

Item #: 0452337

Cat #: AT121260

UPC: 783510356132

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 60 Inch, Conduit Size: 3 Inch, Cover Screws: 5.

Overview

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 60 Inch, Conduit Size: 3 Inch, Cover Screws: 5.

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 60 Inch, Conduit Size: 3 Inch, Cover Screws: 5.

Also known as: 783510356132, AT121260, HOFAT121260

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 12 in
Length: 60 in
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 1