Angled Trough, NEMA 1, 12" x 12" x 48"

Item #: 0452335

Cat #: AT121248

UPC: 783510356125

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 48 Inch, Conduit Size: 3 Inch, Cover Screws: 4.

Overview

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 48 Inch, Conduit Size: 3 Inch, Cover Screws: 4.

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 48 Inch, Conduit Size: 3 Inch, Cover Screws: 4.

Also known as: 783510356125, AT121248, HOFAT121248

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 48 in
Width: 12 in
Material: Steel