Angled Trough, NEMA 1, 12" x 12" x 24"

Item #: 0452331

Cat #: AT121224

UPC: 783510356071

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.

Overview

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.

Also known as: 783510356071, AT121224, HOFAT121224

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Length: 24 in