Angled Trough, NEMA 1, 10" x 10" x 48"

Item #: 0452330

Cat #: AT101048

UPC: 783510356064

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 10 Inch x 10 Inch x 48 Inch, Conduit Size: 3 Inch, Cover Screws: 4.

Overview

Angled Trough, NEMA 1, 10 Inch x 10 Inch x 48 Inch, Conduit Size: 3 Inch, Cover Screws: 4.

Angled Trough, NEMA 1, 10 Inch x 10 Inch x 48 Inch, Conduit Size: 3 Inch, Cover Screws: 4.

Also known as: 783510356064, AT101048, HOFAT101048

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Width: 10 in
Height: 10 in