Angled Trough, NEMA 1, 10" x 10" x 24"

Item #: 0452324

Cat #: AT101024

UPC: 783510356040

Company wide:
0 in stock
Documents & Guides
Angled Trough, NEMA 1, 10 Inch x 10 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.

Overview

Angled Trough, NEMA 1, 10 Inch x 10 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.

Angled Trough, NEMA 1, 10 Inch x 10 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.

Also known as: 783510356040, AT101024, HOFAT101024

Specifications

IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Length: 24 in
Material: Steel