THHQB32045

Item #: 0452295

Cat #: THHQB32045

UPC: 783164118612

$ 462.66 EA
Company wide:
0 in stock
Documents & Guides

Overview

GED THHQB32045
Also known as: 783164118612, THHQB32045, ABBTHHQB32045

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 45
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On