Vertical power strip 30 A, 120V, 24 NEMA

Item #: 0452248

Cat #: Q1N2B1M2M24AKA0

UPC: 074983837113

Call for price
Company wide:
0 in stock
Vertical power strip 30 A, 120V, 24 NEMASmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 30A, 120V single phase, (24) NEMA 5-20R receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) NEMA L5-30P input cord. Dimensi

Overview

Vertical power strip 30 A, 120V, 24 NEMASmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 30A, 120V single phase, (24) NEMA 5-20R receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) NEMA L5-30P input cord. Dimensi
Also known as: 074983837113, Q1N2B1M2M24AKA0, PDTQ1N2B1M2M24AKA0

Specifications

Mounting: Vertical
Color: Black
Mounting: Vertical
Color: Black