Dual Slide Dimmer, 300W, Skylark, Black

Item #: 0452238

Cat #: S2-L-BL

UPC: 027557680646

Company wide:
0 in stock
Documents & Guides
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Black.

Overview

Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Black.

Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer in black

Also known as: 027557680646, S2-L-BL, LUTS2LBL

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 120
Color: Black
Wattage: 300
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Preset, Single-Pole
Color: Black
Poles: 1
Dimmable: Yes
Volts AC: 120
Wattage: 300
Mounting: Knuckle
Light Technology: Halogen