Dual Slide Dimmer, 300W, Skylark, Brown

Item #: 0452237

Cat #: S2-L-BR

UPC: 027557328029

Company wide:
0 in stock
Documents & Guides
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Brown.

Overview

Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Brown.

Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer in brown

Also known as: 027557328029, S2-L-BR, LUTS2LBR

Specifications

Color: Brown
Type: Slide, Preset, Single-Pole
Volts AC: 120
Wattage: 300
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Color: Brown
Volts AC: 120
Poles: 1
Dimmable: Yes
Type: Slide, Preset, Single-Pole
Wattage: 300
Mounting: Knuckle
Light Technology: Halogen