Conduit Union, Female/Male, 3/4", PVC Coated Steel

Item #: 0452234

Cat #: PRUNY205

UPC: 784011207848

$ 177.02 EA
Company wide:
10 in stock
Documents & Guides
Female/Male Union, Size: 3/4 Inch, Material: PVC Coated Steel

Overview

Female/Male Union, Size: 3/4 Inch, Material: PVC Coated Steel

PVC coated UNY unions are used to connect conduit to a conduit fitting, junction box, or device enclosure. One end is a male thread and the other is female.

Also known as: 784011207848, PRUNY205, RRYPRUNY205

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel