Bullet 2MP HD-TVI 5-50mm

Item #: 0452173

Cat #: HTINT702T

UPC: 030519021647

Company wide:
0 in stock
Documents & Guides
Color HD-TVI Bullet Camera, 2 Megapixel, 1/3" CCD, Resolution: 1984(H) x 1105(V), Min. Illumination: 0.01 Lux. Lens: 5-50mm, Power: 12VDC/24VAC. Power Draw: 12VDC, 500mA, 24VAC 195mA. HD-TVI up to 1600ft over Coax. Color: Dark Grey.

Overview

Color HD-TVI Bullet Camera, 2 Megapixel, 1/3" CCD, Resolution: 1984(H) x 1105(V), Min. Illumination: 0.01 Lux. Lens: 5-50mm, Power: 12VDC/24VAC. Power Draw: 12VDC, 500mA, 24VAC 195mA. HD-TVI up to 1600ft over Coax. Color: Dark Grey.
Also known as: 030519021647, HTINT702T, SPOHTINT702T

Specifications

Color: Dark Gray
Volts AC: 24
Volts DC: 12
Resolution: 2MP
Color: Dark Gray
Volts DC: 12
Volts AC: 24
Resolution: 2MP