C-h Ecn0101a3a 3p Enclsd Ltg Cont

Item #: 0452153

Cat #: ECN0101A3A

UPC: 782114017067

$ 1188.35 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Full Voltage Non-reversing Contactor, Freedom, 3-phase Magnetic, Size 0, 120 V Coil, NEMA Type 1, Indoor

Overview

Enclosed NEMA Full Voltage Non-reversing Contactor, Freedom, 3-phase Magnetic, Size 0, 120 V Coil, NEMA Type 1, Indoor
Also known as: 782114017067, ECN0101A3A, CUTECN0101A3A

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 0
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Family / Style: Freedom
Volts AC Control: 110/120
Size: 0
Mounting: Surface
Volts AC: 600
Phase: 3
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1