Butt Splice, 8 - 10 AWG, Copper/Tin

Item #: 0452147

Cat #: 2D-8

UPC: 786210800103

$ 4.37 EA
Company wide:
60 in stock
Documents & Guides
Butt Splice, Length 0.99 Inch, Width 0.27 Inch, Wire Range 8 - 10 AWG, Copper, Tin Plated

Overview

Butt Splice, Length 0.99 Inch, Width 0.27 Inch, Wire Range 8 - 10 AWG, Copper, Tin Plated

ABB's non-insulated butt splice has a long, chamfered barrel design that helps eliminate wire hang-ups and maximizes crimp area with a brazed seam using silver solder helps ensure a uniform crimp and maximum conductivity. Constructed of electrolytic copper with electro-tin plating for high conductivity and color-coded according to wire size.

Also known as: 786210800103, 2D-8, THB2D8

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10