Watertite Connector - 50 Amp 3P 4W 250V

Item #: 0452131

Cat #: CS83W64

UPC: 786788014728

$ 323.30 EA
Company wide:
4 in stock
Documents & Guides
Watertite Connector With California Style Locking Blade, 3 Pole/4 Wire, Non-nema, 50A/250V/3P , Cord Grip Body Size F5

Overview

Watertite Connector With California Style Locking Blade, 3 Pole/4 Wire, Non-nema, 50A/250V/3P , Cord Grip Body Size F5

Watertite Connector With California Style Locking Blade, 3 Pole/4 Wire, Non-nema, 50A/250V/3P , Cord Grip Body Size F5

Also known as: 786788014728, CS83W64, WOOCS83W64

Specifications

Type: Grounding, Connector, California Style, Plug
Volts AC: 250
Amps: 50
Type: Grounding, Connector, California Style, Plug
Amps: 50
Volts AC: 250