250W E11 Mini-Can TO E26 Medium Socket Adapter

Item #: 0452114

Cat #: 80-2360

UPC: 045923823602

Company wide:
0 in stock
Documents & Guides
Mini Candle To Medium Socket Adapter; E11-E26; 2-1/4" Overall Extension; 250W; 250V

Overview

Mini Candle To Medium Socket Adapter; E11-E26; 2-1/4" Overall Extension; 250W; 250V
Also known as: 045923823602, 80-2360, SAT802360

Specifications

Material: Plastic
Volts AC: 250
Wattage: 250
Material: Plastic
Wattage: 250
Volts AC: 250