Item #: 0452102

Cat #: 2A3SERGX1000CU

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 2/0 AWG and (1) 1 AWG Bare Ground, SE/SER, 600V, Copper Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(3) 2/0 AWG and (1) 1 AWG Bare Ground, SE/SER, 600V, Copper Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 2A3SERGX1000CU

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 600
Length: 1000 ft
Material: Copper
Gauge: 2/0 AWG