PLATT logo

Fluorescent Lamp, High Output, T5, 54W, 4100K

Item #: 0452034
Cat #: F54T5/841/HO/ALTO
UPC: 046677290832
$ 13.74 EA
Company wide:
5,809 in stock
Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Life: 35,000 Hours. Length: 46 in. *Philips OC# 290833, 12NC 927993184022, Product Name: F54T5/841/HO/ALTO 40PK, aka; 54W/840 Min Bipin T5 HO ALTO UNP*

Overview

Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Life: 35,000 Hours. Length: 46 in. *Philips OC# 290833, 12NC 927993184022, Product Name: F54T5/841/HO/ALTO 40PK, aka; 54W/840 Min Bipin T5 HO ALTO UNP*
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Also known as: 046677290832, F54T5/841/HO/ALTO, PHIF54T5841HOALTO, grow light

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Wattage: 54
Length: 4 ft, 48 in
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Color Rendering Index (CRI): 85
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)