16 AWG TFFN, White w/ Yellow, 500'

Item #: 0451950

Cat #: 16TFFNSTRWHIYELX50

UPC:

$ 0.24 FT
Company wide:
0 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Yellow, 500 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Yellow, 500 ft. Reel.
Also known as: 16TFFNSTRWHIYELX50

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: White/Yellow
Jacket: Nylon
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Jacket: Nylon
Material: Copper
Conductors: 1
Color: White/Yellow
Stranding: Stranded