15A, 120V Comb. Decora Rocker (2) Switch, Black

Item #: 0451941

Cat #: 5634-E

UPC: 078477024980

$ 24.69 EA
Company wide:
67 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Black.

Overview

15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Black.

15 Amp, 120/277 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Black

Also known as: 078477024980, 5634-E, LEV5634E

Specifications

Volts AC: 120, 277
Color: Black
Poles: 1
Amps: 15
Type: 2 Device, Rocker Switch, Decorator
Volts AC: 120, 277
Poles: 1
Type: 2 Device, Rocker Switch, Decorator
Color: Black
Amps: 15