Strut Beam Clamp with U-Bolt, Steel, EG, A, C Strut

Item #: 0451739

Cat #: BC17A000EG

UPC: 782856340171

$ 13.31 EA
Company wide:
130 in stock
Documents & Guides
Beam Clamp with U-Bolt, Flange Thickness: 13/16 in, Material: Steel, Finish: Electro Galvanized.

Overview

Beam Clamp with U-Bolt, Flange Thickness: 13/16 in, Material: Steel, Finish: Electro Galvanized.

Complete with U-bolt and nuts Requires installation in pairs

Also known as: 782856340171, BC17A000EG, CDYBC17A000EG, strut clamp

Features & Benefits

  • Complete with U-bolt and nuts
  • Requires installation in pairs

Specifications

Width: 3 in
Material: Steel
Finish: Electrogalvanized
Width: 3 in
Finish: Electrogalvanized
Material: Steel