Mounting Kit, Flush, for CHSPT2SURGE/CHSPT2ULTRA

Item #: 0451734

Cat #: CHSPFMKIT

UPC: 786685211176

$ 87.20 EA
Company wide:
85 in stock
Documents & Guides
Flush Mount Kit. For use with CHSPT2ULTRA, CHSPT2MAX, CHSPT2MICRO, CHSPTELE, CHSPCABLE.

Overview

Flush Mount Kit. For use with CHSPT2ULTRA, CHSPT2MAX, CHSPT2MICRO, CHSPTELE, CHSPCABLE.

Type CHSA—For use on single-phase 120/240 Vac systems. The CHSA easily plugs into a single-phase Type CH loadcenter and occupies two 3/4-inch (19.1 mm) pole spaces, similar to a two-pole Type CH breaker. When installed properly, it provides surge protection for the entire loadcenter. If internal components are damaged, the CHSA LED visual indicators will signal the need for a replacement. This device is suitable for service entry locations when installed in accordance with NEC® guidelines

Also known as: 786685211176, CHSPFMKIT, CUTCHSPFMKIT

Specifications

Mounting: Flush
Family / Style: CH
Mounting: Flush
Family / Style: CH