1/0 AWG Diesel Locomotive Cable, 90°C, 2000V, Black

Item #: 0451729

Cat #: UBR 38-1/0 A

UPC: 842313131435

$ 6.35 FT
Company wide:
4,556 in stock
Documents & Guides
1/0 AWG Diesel Locomotive Cable, 90°C, 2000 Volts, Black Heavy Duty Thermoset CPE, Cut To Length

Overview

1/0 AWG Diesel Locomotive Cable, 90°C, 2000 Volts, Black Heavy Duty Thermoset CPE, Cut To Length

Diesel Locomotive Cable or DLO Cable is used for wiring of Diesel-electric locomotives, Telecom power supply, Shipyards, Motor Leads, Mining and earth-moving equipment, Oil and gas rigs and in applications where flexibility and durability is required. The cable is suited for use in wet and dry areas, conduits, ducts, troughs, trays and where superior electrical properties are desirable. For applications up to 2000 volts and for temperatures of -40°C to +90°C

Also known as: 842313131435, UBR 38-1/0 A, 1ADLO

Specifications

Material: Tinned Copper
Color: Black
Length: Cut to Length
Gauge: 1/0 AWG
Conductors: 1
Material: Tinned Copper
Length: Cut to Length
Conductors: 1
Color: Black
Gauge: 1/0 AWG