FLOOD SLEEK 16 PAR16 60W MAX BRONZE

Item #: 0451590

Cat #: LFP16A

UPC: 019813102429

$ 111.28 EA
Company wide:
0 in stock
Documents & Guides
LANDSCAPE FLOOD SLEEK 16 PAR16 60W MAX BRONZE

Overview

LANDSCAPE FLOOD SLEEK 16 PAR16 60W MAX BRONZE
Also known as: 019813102429, LFP16A, RABLFP16A

Specifications

Volts AC: 120
Diameter: 2 7/16 in
Color: Black, Bronze
Wattage: 60
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 120
Color: Black, Bronze
Mounting: Knuckle
Diameter: 2 7/16 in
Wattage: 60
Light Technology: Halogen