Disconnect Enclosure, 90.12" x 78.50" x 20.12"
Item #: 0451507
Cat #: A90XM7820FTC
UPC: 783510208196
$ 15070.81 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Enclosure, 2-Door Free-Standing, Bulletin A28m2 (Heavy Duty Free-Standing Type 12 Disconnect Two-Door Enclosure), Size/Dims: 90.12" x 78.50" x 20.12", Material/Finish: Steel/Paint
Overview
Disconnect Enclosure, 2-Door Free-Standing, Bulletin A28m2 (Heavy Duty Free-Standing Type 12 Disconnect Two-Door Enclosure), Size/Dims: 90.12" x 78.50" x 20.12", Material/Finish: Steel/Paint
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510208196, A90XM7820FTC, HOFA90XM7820FTC
Features & Benefits
- Seams continuously welded and ground smooth
- Body stiffeners in larger enclosures for extra rigidity
- Body flange trough excludes liquids and contaminants
- Heavy-duty lifting eyes anchor into reinforced top
- Removable centerposts permit easy panel installation
- Concealed, easy-to-remove hinges
- Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
- Panel supports
- Data pocket is high-impact thermoplastic
- Oil-resistant gasket
Specifications
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| Width: | 78.500 in |
| Finish: | Powder Coated |
| Height: | 90.120 in |
| Depth: | 20.120 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Width: | 78.500 in |
| Height: | 90.120 in |
| Material: | Steel |
| Finish: | Powder Coated |
| Depth: | 20.120 in |