
10A Fast-Acting Midget Fuse, Melamine, 600V
Item #: 0451504
Cat #: KTK-R-10
UPC: 051712420686
$ 43.64 EA
Company wide:
839
in stock
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Overview
Fuse, Class CC, Fast-Acting, Rejection, 10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Eaton™s Bussmann series Limitron fuses provide short circuit protection that is, on average, 10X faster than basic circuit breakers or fuses. These current-limiting UL® and CSA Listed fuses are available in Class CC, J, R, and T - all with a 200kA interrupting rating.
Also known as: 051712420686, KTK-R-10, BUSKTKR10
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 10 |
| Length: | 1 1/2 in |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Amps: | 10 |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |