Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 10'

Item #: 0451502

Cat #: 5G460-10L

UPC: 078477164488

Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.

GigaMax 5E Standard Patch Cord, Cat 5E, 10 Feet Length, Blue

Also known as: 078477164488, 5G460-10L, LEV5G46010L

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Length: 10 ft
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded