Fuse Holder, 1P, DIN Rail Mount, 32A, 690VAC, for PV Applications

Item #: 0451467

Cat #: E91/32PVS

UPC: 012542046934

$ 20.68 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder, 1-Pole, DIN Rail Mount, 32 Amp, 690 Volt AC, Finger Safe, for PV Applications, 6 per carton

Overview

Fuse Holder, 1-Pole, DIN Rail Mount, 32 Amp, 690 Volt AC, Finger Safe, for PV Applications, 6 per carton
Also known as: 012542046934, E91/32PVS, ABBE9132SPV

Specifications

Volts AC: 690
Type: Finger Safe
Amps: 32
Mounting: DIN Rail
Poles: 1
Volts AC: 690
Amps: 32
Poles: 1
Type: Finger Safe
Mounting: DIN Rail