
Enclosure, Wall Mount, Type 4X, Hinged Cover, 24 x 24 x 10"
Item #: 0451395
Cat #: AM24240RL
UPC: 085339924296
$ 758.70 EA
Company wide:
8
in stock
Overview
Enclosure, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, 24 x 24 x 10 Inch, Fiberglass
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339924296, AM24240RL, ALLAM24240RL
Specifications
| Depth: | 10 in |
| Width: | 24 in |
| Mounting: | Surface |
| Height: | 24 in |
| Color: | Gray |
| Material: | Fiberglass |
| IP/NEMA Rating: | NEMA 4X |
| Depth: | 10 in |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 4X |
| Width: | 24 in |
| Height: | 24 in |
| Material: | Fiberglass |