
30-Minute Spring Wound SPST Timer, Almond
Item #: 0451393
Cat #: FD30MAC
UPC: 078275072923
$ 41.73 EA
Company wide:
17
in stock
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, Without Hold, Light Almond
Overview
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, Without Hold, Light Almond
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275072923, FD30MAC, IMTFD30MAC
Specifications
| Amps: | 10, 7, 20 |
| Type: | SPST, In-Wall |
| Volts AC: | 277, 250, 125 |
| Poles: | 1 |
| Range: | 30 min |
| Amps: | 10, 7, 20 |
| Volts AC: | 277, 250, 125 |
| Range: | 30 min |
| Type: | SPST, In-Wall |
| Poles: | 1 |