KLEIN JTH9M3 3 mm Hex Journeyman T-

Item #: 0451209

Cat #: JTH9M3

UPC: 092644337383

$ 4.49 EA
Company wide:
0 in stock
KLE JTH9M3 3 MM HEX JOURNEYM

Overview

KLE JTH9M3 3 MM HEX JOURNEYM
Also known as: 092644337383, JTH9M3, KLEJTH9M3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65