Single Family Residence Service Box, 1-Gang, Metallic

Item #: 0451182

Cat #: 900X

UPC: 085694029001

$ 4.73 EA
Company wide:
193 in stock
Documents & Guides
Single Family Residence Service Box, 1-Gang, Metallic, Dimensions: 3-3/4" Wide, 7" High, 2" Deep. Open Back. Bottom Knockouts: (1) 3/8" & (1) (1) 3/4"- 1" Concentric KO. Includes: Blank Cover.

Overview

Single Family Residence Service Box, 1-Gang, Metallic, Dimensions: 3-3/4" Wide, 7" High, 2" Deep. Open Back. Bottom Knockouts: (1) 3/8" & (1) (1) 3/4"- 1" Concentric KO. Includes: Blank Cover.

Cold draw galvanized sheet metal construction with a removable lid. This enclosure has an open back that simplifies mounting and connections. The service box is nailed or screwed to a framing stud, flush with the mounting surface prior to the application of stucco or siding. The cover is secured with a slotted screw.

Also known as: 085694029001, 900X, BNM900X

Specifications

Knockout Diameter: 3/4 in, 1 in, 3/8 in
Mounting: Screw On, Nail On
Depth: 2 in
Gangs: 1
Knockout Diameter: 3/4 in, 1 in, 3/8 in
Depth: 2 in
Mounting: Screw On, Nail On
Gangs: 1