5" IC Housing, Air-Tite

Item #: 0451159

Cat #: H25ICAT

UPC: 662400664109

$ 55.15 EA
Company wide:
65 in stock
Documents & Guides
5 Inch Housing ICAT Shallow 120V Line Voltage

Overview

5 Inch Housing ICAT Shallow 120V Line Voltage
The Halo H25ICAT is designed for use in shallow ceilings. The variety of trims available allows a number of lighting effects to be created with one basic housing. The H25ICAT is designed for use in insulated shallow ceiling applications. The H25ICAT housing is an AIR-TITETM housing and may be used to meet Restricted Air Flow requirements.
Also known as: 662400664109, H25ICAT, HALH25ICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 5 in
Type: IC, Housing
Diameter: 5 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)