O.D. Tube Clamp

Item #: 0451145
Cat #: PS 1200 2 SS
UPC: 702316504554
$ 6.01 EA
Company wide:
49 in stock
Documents & Guides
O.D. Tubing Clamp, Diameter: 2", Material: Steel, Finish: Stainless Steel.

Overview

O.D. Tubing Clamp, Diameter: 2", Material: Steel, Finish: Stainless Steel.
PS 1200 1 SS
Also known as: 702316504554, PS 1200 2 SS, PSTPS12002SS

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)